Beli legrand arteor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand Illuminated Lighting Unit Arteoratribut:
- Color: White
- Nominal Voltage (V): 230
- Material: Plastic
- Impact Protection (IK): IK04
- Operating/Setting Temperature (°C): -5-50
- Mounting Method: Flush-mounted
- Built-in Depth (mm): 33
- Color Light Source: White
- Connection Type : Screwed Terminal
- Device Depth (mm): 41
- Device Height (mm): 45
- Device Width (mm): 22.5
- Halogen Free: Yes
- RAL Number (Similar): 9003
- Storage Temperature (°C): -10-70
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Transparent: No
- Legrand Arteor Adaptor Malliaatribut:
- Number of Modules: 1 Gang
- Legrand Illuminated Sign Arteoratribut:
- Material: Plastic
- Impact Protection (IK): IK04
- Nominal Voltage (V): 230
- Operating/Setting Temperature (°C): -5-50
- Built-in Depth (mm): 33
- Connection Type : Screwed Terminal
- Device Depth (mm): 41.5
- Device Height (mm): 45
- Device Width (mm): 45
- Halogen Free: Yes
- Mounting Method: Flush-mounted
- Number of Modules: 2 modules
- Storage Temperature (°C): -10-70
- Surface Finishing: Glossy
- Transparent: No
- Legrand Illuminated Switch Mallia with Indicatoratribut:
- Current Rating (AX): 10
- Rated Voltage (V): 250
- Legrand Surface Mounting Box Arteor (Bok Tempel)atribut:
- Operating/Setting Temperature (°C): -5-50
- Color: White
- Impact Protection (IK): IK02
- IP Protection: IP2X
- Halogen Free: Yes
- Material Quality: Thermoplastic
- Storage Temperature (°C): -10-70
- Surface Finishing: Glossy
- Surface Protection: Untreated
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Type of Sign: Direct attachment
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- Kasuga Electric Set Terminal Block T10atribut:
- Material: Main body: Phenol, Cover: Polycarbonate
- Number of Poles: 6
- Length (mm): 82
- Width (mm): 30
- Height (mm): 21
- Rating: 250V-20A
- Specification: Terminal screw M3.5
- Commercial frequency and voltage resistance: 2000V 1 minute
- Impulse voltage resistance: 4000V
- Compatible Electric Wire (mm²): 0.75 to 2
- Non Brand Industrial Straight-Blade Plugatribut:
- UNSPSC: 39121402
- Wiring Style: Standard
- Legrand Impedance Compensatoratribut:
- Rated Voltage (V): 230
- Width in Number of Modular Spacings: 1
- Function: Remote drive
- Device Fitting: Auxiliary switch/relay
- Suitable For Max. Number of Poles Main Contact Unit (total): 4
- Voltage Type: AC
- Suitable for Max. Current Main Contact Unit: 16 A
- With Auto Test for Earth Leakage Function: No
- DEPANEL Panel DindingDeskripsi:De-Panel adalah material bangunan jenis beton ringan, yang digunakan sebagai bahan dinding dan dak lantai. De-Panel terbuat dari campuran semen dan styrofoam dan bahan kimia tertentu serta dilapisi oleh fiber semen pada bagian luarnya. Adapun untuk lantai, ada tambahan wiremesh di dalamnya.atribut:
- Width (mm): 600
- Length (mm): 3000
- Area (m²): 18
- Legrand Single Pole Switch Malliaatribut:
- Current Rating (AX): 10
- Rated Voltage (V): 250
- Sung-IL Machinery Jaw Type Flexible CouplingDeskripsi:- Power transmission through the spider (sleeve) in the middle- The highest durability comparing to other coupling series- Various clamping methods available- High precision with preloaded assembly- A Sleeve (Spider) is the medium that transmits motion absorbing impact and misalignment and it is the core part of Jaw couplings.- Hytrel®(made by Dupont) is superior in terms of mechanical strength, abrasion resistance and heat resistance whereas TPU (Thermoplastic polyurethane) has higher damping capacity.- According to material and shore stiffness, there are 3 types of sleeves, RD(Hytrel, Sh 63D), GR(Hytrel, Sh 98A) and BL(TPU, Sh 98A) respectively.atribut:
- Angular (°): 1
- End-play (mm): -0.4 to +1.0
- Legrand RJ45 Socket Arteoratribut:
- Storage Temperature (°C): -40-70
- Operating/Setting Temperature (°C): -40-70
- IP Protection: IP20
- Halogen Free: Yes
- Legrand Rotary Control Dimmer + Switch Malliaatribut:
- Maximum Load Power (W): 500
- Legrand Mallia Senses Single Pole SwitchesDeskripsi:Allows to control lighting, with a smooth and soft touch on the rocker Product charateristics - 16AX, 250V - MALLIA SENSES is sold as a complete set under one cat number - Screw type terminals for enhanced contacts - Marked terminals for easy identification - Dark silver finish Recommendation / Restriction Recommended inside use onlyatribut:
- Suitable For Degree Of Protection (IP): IP20
- Degree of Impact Strength (IK): IK04
- Material Quality: Thermoplastic
- Nominal Voltage (V): 250
- Rated Current (A): 16
- Switching current for fluorescent lamps (AX): 16
Daftar Harga legrand arteor Terbaru November 2026
| Legrand Illuminated Lighting Unit Arteor | Rp3.199.900 |
| Legrand Arteor Adaptor Mallia | Rp60.900 |
| Legrand Stop Kontak Arteor Series (Power Socket/Power Outlet) | Rp1.099.900 |
| Legrand Illuminated Sign Arteor | Rp1.899.900 |
| Legrand Illuminated Switch Mallia with Indicator | Rp689.900 |
| Legrand Surface Mounting Box Arteor (Bok Tempel) | Rp859.900 |
| Legrand Attenuator Arteor | Rp2.199.900 |
| SEKISUI PVC Fitting Clean 90 Elbow (Sambungan) | Rp19.900 |
| monotaro Group Terminal Block | Rp74.000 |
| Kasuga Electric Set Terminal Block T10 | Rp119.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)





















































































































































/d9P101006477-2.jpg)


/e2P101006506-2.jpg)

/4lP102113165-5.jpg)












%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)